DESCRIPTION

  • Can be mounted on a sloped ceiling at up to a 90° angle

Park Harbor® 100W 1-Light Medium E-26 Pendant

PHPL5511

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Nickel
Height
21-1/4 in
Light Bulb Base Type
Medium E-26
Material
Glass, Steel
Number Of Lights
1
Volts
120V
Watts
100
Width
11-5/8 in

Starting at
$83.05
EACH
  • QUANTITY