DESCRIPTION

  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire

Park Harbor® 100W 1-Light Medium E-26 Pendant

PHPL5531

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Energy Star Compliant
No
Height
8 in
Light Bulb Base Type
Medium E-26
Material
Glass, Steel
Number Of Lights
1
Volts
120V
Watts
100
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$156.08
EACH
  • QUANTITY