DESCRIPTION

  • Also includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Includes 5' of chain

Park Harbor® 100W 1-Light Medium E-26 Pendant

PHPL5591

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Nickel
Height
15 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Number Of Lights
1
Volts
120V
Watts
100
Width
12 in

Starting at
$149.68
EACH
  • QUANTITY