DESCRIPTION

  • Backplate diameter of 4-3/8"
  • Cannot be mounted on a sloped ceiling
  • Includes 15' of wire

Park Harbor® 100W 1-Light Medium E-26 Pendant

PHPL5601

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Height
6-7/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Number Of Lights
1
Volts
120V
Watts
100
Width
6 in

Starting at
$127.67
EACH
  • QUANTITY