DESCRIPTION

  • Cannot be mounted on a sloped ceiling
  • Includes 15' of wire

Park Harbor® 100W 1-Light Medium E-26 Pendant

PHPL5611

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Height
9-3/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Number Of Lights
1
Volts
120V
Watts
100
Width
10 in

Starting at
$148.08
EACH
  • QUANTITY