DESCRIPTION

  • Backplate diameter of 5"
  • Can be mounted up only
  • Rated for damp locations

Park Harbor® Calloway 100W 10-1/2 in. 1-Light Medium E-26 Wall Sconce

PHWL3131

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Calloway
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Etched
Height
10-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6-1/2 in

Starting at
$58.03
EACH
  • QUANTITY