DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor® Ivy Cottage 100W 11 in. 1-Light Medium E-26 Wall Sconce

PHEL1301

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ivy Cottage
Color Finish
Oil Rubbed Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
11 in
Light Bulb Base Type
Medium E-26
Lighting Style
Mission/Craftsman
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$90.05
EACH
  • QUANTITY