DESCRIPTION

  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Features a dark oil rubbed bronze finish with black undertones
  • Includes 5' of chain
  • Rated for dry locations

Park Harbor® 100W 12-1/8 in. 3-Light Medium E-26 Chandlier

PHHL6033

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Oil Rubbed Bronze
Energy Star Compliant
No
Height
12-1/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Fabric, Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
19-1/2 in

Starting at
$358.78
EACH
  • QUANTITY