DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor® Weaver 100W 12-3/16 in. 1-Light Medium E-26 Wall Sconce

PHEL3201

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Weaver
Color Finish
Chocolate Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
12-3/16 in
Light Bulb Base Type
Medium E-26
Lighting Style
Mission/Craftsman
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
8 in

Starting at
$123.27
EACH
  • QUANTITY