DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor® Burruss 100W 12-3/8 in. 1-Light Medium E-26 Wall Sconce

PHEL2500

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Burruss
Color Finish
Ash
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
12-3/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Industrial
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
8-1/2 in

Starting at
$98.05
EACH
  • QUANTITY