DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor® Ambler 100W 14-1/2 in. 1-Light Medium E-26 Wall Sconce

PHEL1601

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ambler
Color Finish
Oil Rubbed Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
14-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Mission/Craftsman
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
8-1/2 in

Starting at
$96.85
EACH
  • QUANTITY