DESCRIPTION
- Backplate diameter of 5-1/8"
- Can be mounted on a sloped ceiling at up to a 90° angle
- Includes 15' of wire
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Eastover
- Color Finish
- Brushed Nickel
- Energy Star Compliant
- No
- Height
- 14-1/2 in
- Light Bulb Base Type
- Medium E-26
- Lighting Style
- Contemporary
- Material
- Glass, Steel
- Number Of Lights
- 4
- Volts
- 120V
- Watts
- 100
- Width
- 22 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday