DESCRIPTION

Park Harbor® Carytown 100W 15-1/2 in. 1-Light Medium E-26 Wall Sconce

PHEL1103

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Carytown
Color Finish
Black
Energy Star Compliant
No
Glass Type
Seeded
Height
15-1/2 in
Light Bulb Base Type
Medium E-26
Material
Aluminum, Glass
Number Of Lights
1
Volts
120V
Watts
100
Width
10 in

Starting at
$112.06
EACH
  • QUANTITY