DESCRIPTION

  • Can be mounted down only
  • Suitable for damp locations

Park Harbor® West Rock 100W 15-1/2 in. 1-Light Medium E-26 Wall Sconce

PHEL2902

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
West Rock
Color Finish
Chocolate Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
15-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Nautical
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
9-1/2 in

Starting at
$143.08
EACH
  • QUANTITY