SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Ivy Cottage
- Color Finish
- Oil Rubbed Bronze
- ETL Listed
- Yes
- Energy Star Compliant
- No
- Glass Type
- Seeded
- Height
- 15-3/4 in
- Light Bulb Base Type
- Medium E-26
- Lighting Style
- Traditional
- Material
- Aluminium
- Number Of Lights
- 1
- Volts
- 120V
- Watts
- 100
- Width
- 10 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday