DESCRIPTION

  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire

Park Harbor® Eastover 100W 15-7/8 in. 5-Light Medium E-26 Chandlier

PHHL6285

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Eastover
Color Finish
Brushed Nickel
Energy Star Compliant
No
Height
15-7/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
5
Volts
120V
Watts
100
Width
25 in

Starting at
$110.06
EACH
  • QUANTITY