DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor® Beech Lane 100W 15 in. 1-Light Medium E-26 Wall Sconce

PHEL1702

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Beech Lane
Color Finish
Brownstone
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched
Height
15 in
Light Bulb Base Type
Medium E-26
Lighting Style
Mission/Craftsman
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
8-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$128.07
EACH
  • QUANTITY