DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor Turnberry 100W 16-5/8 in. 1-Light Medium E-26 Wall Sconce

PHEL2302

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Turnberry
Color Finish
Speckled Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched
Height
16-5/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Mission/Craftsman
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
10 in

Starting at
$190.1
EACH
  • QUANTITY