DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor® Weaver 100W 16 in. 1-Light Medium E-26 Wall Sconce

PHEL3202

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Weaver
Color Finish
Chocolate Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
16 in
Light Bulb Base Type
Medium E-26
Lighting Style
Mission/Craftsman
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
8 in

Starting at
$147.48
EACH
  • QUANTITY