DESCRIPTION

Park Harbor® Embers 100W 17-1/8 in. 1-Light Medium E-26 Wall Sconce

PHEL1801

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Embers
Color Finish
Black
Energy Star Compliant
No
Glass Type
Seeded
Height
17-1/8 in
Light Bulb Base Type
Medium E-26
Material
Aluminum, Glass
Number Of Lights
1
Volts
120V
Watts
100
Width
10 in

Starting at
$78.04
EACH
  • QUANTITY