DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor® Ambler 100W 17 in. 1-Light Medium E-26 Wall Sconce

PHEL1602

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ambler
Color Finish
Oil Rubbed Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
17 in
Light Bulb Base Type
Medium E-26
Lighting Style
Mission/Craftsman
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
10 in

Starting at
$146.08
EACH
  • QUANTITY