DESCRIPTION

  • Also includes 15' of wire
  • Backplate diameter of 4-3/4"
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 5' of chain
  • Rated for dry locations

Park Harbor® Bankloft 100W 21-1/2 in. 4-Light Medium E-26 Chandlier

PHHL6004

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bankloft
Color Finish
Polished Nickel
ETL Listed
Yes
Energy Star Compliant
No
Height
21-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Fabric, Glass, Steel
Number Of Lights
4
Volts
120V
Watts
100
Width
20 in

Starting at
$308.16
EACH
  • QUANTITY