DESCRIPTION

  • Rated for wet locations

Park Harbor® Nottoway 100W 22-1/4 in. 1-Light Medium E-26 Wall Sconce

PHEL1203

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Nottoway
Color Finish
Graphite
ETL Listed
Yes
Energy Star Compliant
No
Height
22-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Nautical
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
10-1/8 in

Starting at
$154.08
EACH
  • QUANTITY