100W 3-Light Flush Mount Ceiling Fixture in Polished Nickel
Heartleaf 100W 3-Light Flush Mount Ceiling Fixture in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy Dimensions: 5-1/8" Dia.
- Dimmable
- Bulb not included
- Cannot be mounted on a sloped ceiling
- Three year warranty
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Heartleaf
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Fabric
- Number of Lights:
- 3
- UL Listed:
- UL 1598
- Volts:
- 110V
- WaterSense Labeled:
- No
- Watts:
- 100 W