DESCRIPTION

  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire
  • Rated for dry locations

Park Harbor® Worthington 100W 3-Light Medium E-26 Pendant

PHPL5133

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Worthington
Color Finish
Polished Nickel
Height
9 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Fabric, Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
43-3/4 in

Starting at
$144.08
EACH
  • QUANTITY