DESCRIPTION

  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Features a dark oil rubbed bronze finish with black undertones
  • Includes 15' of wire

Park Harbor® 100W 3-Light Medium E-26 Pendant

PHPL5143

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Oil Rubbed Bronze
Energy Star Compliant
No
Height
13-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Fabric, Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
32 in

Starting at
$265.14
EACH
  • QUANTITY