DESCRIPTION

  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 20° angle
  • Includes 5' of chain
  • Rated for damp locations

Park Harbor® 100W 3-Light Medium E-26 Pendant

PHPL5253

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Nickel
Diameter
14-1/2 in
Energy Star Compliant
No
Height
28-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Crystal, Iron
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
14-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$710.36
EACH
  • QUANTITY