DESCRIPTION

  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire

Park Harbor® 100W 3-Light Medium E-26 Pendant

PHPL5693

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Dark Bronze
Energy Star Compliant
No
Height
8-5/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Fabric, Glass, Steel
Number Of Lights
3
Volts
120V
Watts
100
Width
19 in

Starting at
$430.22
EACH
  • QUANTITY