100W 4-Light Medium E-26 Pendant in Brushed Nickel
Nassau 100W 4-Light Medium E-26 Pendant in Brushed Nickel
Product Details
- Includes 15' of wire
- Can be mounted on a sloped ceiling at up to a 90° angle
- Maximum hanging height of 52-7/8"
- Backplate diameter of 4-3/4"
- Rated for dry locations
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Nassau
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 20 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 10-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Glam
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 4
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W