DESCRIPTION

  • Features a warm oil rubbed bronze finish with chocolate brown undertones
  • Includes 15' of wire
  • Rated for dry locations

Park Harbor® 100W 4-Light Medium E-26 Pendant

PHPL5304

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Oil Rubbed Bronze
Energy Star Compliant
No
Height
19-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Metal
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$320.16
EACH
  • QUANTITY