DESCRIPTION

  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire

Park Harbor® Sea Glass 100W 4-Light Medium E-26 Pendant

PHPL5504

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sea Glass
Color Finish
Brushed Nickel
Height
14 in
Light Bulb Base Type
Medium E-26
Lighting Style
Modern
Material
Glass, Steel
Number Of Lights
4
Volts
120V
Watts
100
Width
18-1/8 in

Starting at
$508.26
EACH
  • QUANTITY