DESCRIPTION

  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire
  • Rated for dry locations

Park Harbor® Worthington 100W 9-3/8 in. 5-Light Medium E-26 Chandlier

PHHL6045

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Worthington
Color Finish
Polished Nickel
Height
9-3/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Fabric, Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
100
Width
26-1/4 in

Starting at
$141.08
EACH
  • QUANTITY