DESCRIPTION

  • Cannot be mounted on a sloped ceiling

Park Harbor® Highfield 11-3/8 x 14-7/8 in. 60W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture

PHSFL4203

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Highfield
Color Finish
Brushed Nickel/Chrome
Energy Star Compliant
No
Height
11-3/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Fabric, Glass, Steel
Number Of Lights
3
Volts
120V
Watts
60
Width
14-7/8 in

Starting at
$174.09
EACH
  • QUANTITY