DESCRIPTION

  • Backplate diameter of 4-3/4"
  • Can be mounted up only
  • Extension: 4"

Park Harbor® 11-5/8 x 4-3/4 in. 60W 1-Light G9 Double Loop Vanity Fixture

PHVL2091

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Halogen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Etched
Height
11-5/8 in
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
1
Volts
120V
Watts
60
Width
4-3/4 in

Starting at
$35.02
EACH
  • QUANTITY