DESCRIPTION

  • Can be mounted up/down
  • Rated for damp locations

Park Harbor® Osbourne 11 x 17-7/8 in. 100W 2-Light Medium E-26 Vanity Fixture

PHVL2242

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Osbourne
Color Finish
Polished Chrome
Energy Star Compliant
No
Glass Type
Etched
Height
11 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
17-7/8 in

Starting at
$75.04
EACH
  • QUANTITY