DESCRIPTION

  • Cannot be mounted on a sloped ceiling
  • Rated for damp locations

Park Harbor® Rosalind 11 x 18-1/8 in. 60W 3-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture

PHSFL4103

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Rosalind
Color Finish
Antique Silver Leaf
Diameter
18-1/8 in
Energy Star Compliant
No
Height
11 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Crystal, Iron
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
18-1/8 in

Starting at
$155.08
EACH
  • QUANTITY