DESCRIPTION

  • Can be mounted up only
  • Features an antique brass finish with gold hues and brown undertones

Park Harbor® Fielding 12-7/8 x 5 in. 60W 1-Light Candelabra E-12 Vanity Fixture

PHWL3041

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Fielding
Color Finish
Antique Brass
Height
12-7/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Glass, Metal
Number Of Lights
1
Volts
120V
Watts
60
Width
5 in

Starting at
$50.03
EACH
  • QUANTITY