12 in. 100W 1-Light Medium Pendant in Oil Rubbed Bronze with Antique Brass
Pichola 12 in. 100W 1-Light Medium Pendant in Oil Rubbed Bronze with Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy: 4-3/4" W x 1-1/4" H
- Dimmable
- Bulb not included
- Maximum hanging height: 51-1/2"
- Stem included: 42"
- Cannot be mounted on a sloped ceiling
- Three year warranty
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Pichola
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze/Antique Brass
- Diameter:
- 12 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 6-3/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- MA Approved -:
- No
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 110V
- WaterSense Labeled:
- No
- Watts:
- 100 W