DESCRIPTION

  • Can be mounted up only

Park Harbor® 12 x 4-3/4 in. 60W 1-Light Medium E-26 Vanity Fixture

PHVL2161

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Nickel
Glass Type
Etched
Height
12 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
1
Volts
120V
Watts
60
Width
4-3/4 in

Starting at
$56.03
EACH
  • QUANTITY