DESCRIPTION

  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 60° angle
  • Includes 5' of chain
  • Rated for damp locations

Park Harbor® Burruss 13-3/4 in. 100W 1-Light Medium E-26 Pendant

PHEL2502

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Burruss
Color Finish
Ash
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
13-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Industrial
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
11 in

Starting at
$74.04
EACH
  • QUANTITY