DESCRIPTION

  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 60° angle
  • Includes 5' of chain
  • Rated for wet locations

Park Harbor® West Rock 13-5/8 in. 100W 1-Light Medium E-26 Pendant

PHEL2901

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
West Rock
Color Finish
Chocolate Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
13-5/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Nautical
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
8 in

Starting at
$108.06
EACH
  • QUANTITY