DESCRIPTION

  • Backplate diameter of 4-1/2"
  • Can be mounted up only

Park Harbor® Como 13 x 4-1/2 in. 60W 1-Light Medium Vanity Fixture

PHVL2031

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
Collection
Como
Color Finish
Polished Nickel
Glass Type
Etched
Height
13 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
1
Volts
120V
Watts
60
Width
4-1/2 in

Starting at
$64.04
EACH
  • QUANTITY