DESCRIPTION

  • Rated for wet locations

Park Harbor® Ivy Cottage 15-3/4 in. 9W 1-Light Post Lantern

PHEL1303LED

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Ivy Cottage
Color Finish
Oil Rubbed Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
15-3/4 in
Lighting Style
Traditional
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
9
Width
10 in

Starting at
$81.05
EACH
  • QUANTITY