DESCRIPTION

Park Harbor® 16 in. 4 Port Round Canopy in Brushed Nickel

PHCANOPY16BN

Manufacturer Part #: PHCANOPY16BN

Color/Finish

 

SPECIFICATIONS

Brand Model Compatibility
4 Pendant Lights
Diameter
16 in
Dimmable
No
ETL Listed
No
Height
1-1/8 in
Product Type
Canopy
UL Listed
Suitable for Dry Locations
Weight
4.4

Print