DESCRIPTION

  • Rated for wet locations

Park Harbor® Woodberry 17-1/8 in. 12W 1-Light Post Lantern

PHEL3103LED

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Woodberry
Color Finish
Chocolate Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
17-1/8 in
Lighting Style
Industrial
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
12
Width
8 in

Starting at
$190.1
EACH
  • QUANTITY