DESCRIPTION

  • Backplate dimensions of 4-3/4" H x 4-3/4" W
  • Can be mounted up/down
  • Distance from top of outlet to top of fixture: 5-1/4"
  • Does not include bulbs
  • Extension: 7-3/8"
  • One year warranty

Park Harbor® Antonio 10-1/2 x 13-1/4 in. 100W 2-Light Medium E-26 Vanity Fixture

PHVL2122

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Antonio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Etched
Height
10-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass, Metal
Number Of Lights
2
Volts
120V
Watts
100
Width
13-1/4 in

Starting at
$128.07
EACH
  • QUANTITY