• Cart

DESCRIPTION

  • Backplate Dimensions: 7-1/8''W x 14''H
  • Bulb not included
  • Extension: 3-7/8"

Park Harbor® Cartgate 60W 14 in. 2-Light Candelabra E-12 Wall Sconce

PHWL3232

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
Collection
Cartgate
Color Finish
Polished Stainless Steel/Antique Brass
Color Finish Category
Stainless Steel
ETL Listed
No
Energy Star Compliant
No
Height
14 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Iron, Stainless Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
7-1/8 in

Starting at
$250.13
EACH
  • QUANTITY