DESCRIPTION

  • Also includes 20' of wire
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Features an antique brass finish with gold hues and brown undertones
  • Includes 7' of chain
  • Maximum hanging height of 111"
  • Rated for dry locations

Park Harbor® Fielding 60W 26-1/4 in. 9-Light Candelabra E-12 Chandlier

PHHL6059

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Fielding
Color Finish
Antique Brass
Energy Star Compliant
No
Height
26-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Fabric, Steel
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
60
Width
29 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$301.16
EACH
  • QUANTITY