DESCRIPTION

  • Also includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Features a dark oil rubbed bronze finish with black undertones
  • Includes 5' of chain
  • Rated for dry locations

Park Harbor® 60W 4-Light Candelabra E-12 Pendant in Oil Rubbed Bronze

PHPL5044ORB

Color Finish

Oil Rubbed Bronze

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Oil Rubbed Bronze
Energy Star Compliant
No
Height
29 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60
Width
14 in

$145.08
EACH

(Pricing is for Oil Rubbed Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability