DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor® Baltimore 100W 19 in. 1-Light Medium E-26 Wall Sconce in Cement

PHEL2602CMNT

Color Finish

Cement

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Baltimore
Color Finish
Cement
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
19 in
Light Bulb Base Type
Medium E-26
Lighting Style
Industrial
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
7 in

$48.03
EACH

(Pricing is for Cement)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability